Zoro Homepage

Shower Faucet, 2, Wall Mount, Polished Brass

  • Mfr # KB8652CQLSO

  • Zoro # G3082889


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Duraseal washerless cartridge, Wall mount installation, Standard 1/2" IPS connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 7-1/8" shower arm length, Corrosion-resistant finish, Pressure balanced valve for safety and prevention of spikes in water temperature
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8652CQLSO
Zoro #
G3082889
UPC #
663370309441
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5
Width
7
Depth
Lever: 4-1/2"
Length
7
Item Height (Inch)
7.5
Item Length (Inch)
7
Item Width (Inch)
7

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Wall mount installation, Standard 1/2" IPS connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 7-1/8" shower arm length, Corrosion-resistant finish, Pressure balanced valve for safety and prevention of spikes in water temperature
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Handle Material
Metal
Color
Polished Brass
Number of Handles
1
Material
Brass
Valve Type
Pressure Balanced Washerless Cartridge
Spout Flow Rate (GPM)
0
Pullout Spray
false
Sidespray
false
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Handles Included
true
Showerhead Included
Yes
DOE Certified
true
Item Weight (lbs)
12.9
Prop 65 Label
true
Theme
Modern
Drain Included
No
UPC/CUPC Certified
true
Faucet Holes
2
Handshower Flow Rate (GPM)
0
Handshower Included
No
Handle Style
Lever

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.