Zoro Homepage

Shower Faucet, 2, Wall Mount, Polished Brass

  • Mfr # KB8692DLSO

  • Zoro # G3105517


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/8" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8692DLSO
Zoro #
G3105517
UPC #
663370294778
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
6.25
Depth
Lever: 2-3/4"
Face Dia.
Shower: 2-1/4"
Length
6.88
Item Height (Inch)
7.13
Item Width (Inch)
6.25
Item Length (Inch)
6.88

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/8" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Valve Type
Washerless Cartridge
Material
Brass
Handle Material
Metal
Color
Polished Brass
Number of Handles
1
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
CEC Certified
true
Item Weight (lbs)
4.63
Showerhead Flow Rate (GPM)
1.8
Collection
Concord
Pullout Spray
false
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
true
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
0
Handles Included
true
Handshower Included
No
Showerhead Included
Yes
Drain Included
No
Theme
Modern
Faucet Holes
2

Description

Dive into modern design with the sleek and cylindrical styling of this shower faucet. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.