Zoro Homepage

Shower Faucet, 2, Wall Mount, Polished Chrome

  • Mfr # KB631SO

  • Zoro # G3103076


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB631SO
Zoro #
G3103076
UPC #
663370563188
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5
Width
7
Face Dia.
Shower: 1-3/4"
Length
7
Item Height (Inch)
6.5
Item Width (Inch)
7
Item Length (Inch)
7

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.