Zoro Homepage

Shower Faucet, 2, Wall Mount, Polished Chrome/Polished Brass

  • Mfr # KB634SO

  • Zoro # G3910856


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Duraseal Washerless Catridge
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB634SO
Zoro #
G3910856
UPC #
663370026102
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/16", Valve Width: 6-3/4"
Depth
Shower Head Depth: 7-1/8", Valve Depth: 4-1/8"
Face Dia.
2-3/16"
Item Height (Inch)
6.5
Item Width (Inch)
7
Item Length (Inch)
7

Details

Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Duraseal Washerless Catridge
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome/Polished Brass
Connection
1/2"-14 NPT
Standards
CUPC Certified
Handle Material
Metal
Number of Handles
1
Material
Brass;Acrylic
CEC Certified
true
Handle Style
Lever
Drain Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Item Weight (lbs)
4.27
Collection
Magellan
Showerhead Included
Yes
DOE Certified
true
Hose Included
false
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
0
Sidespray
false
Prop 65 Label
true
Handshower Included
No
Faucet Holes
2

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome/polished brass finishes for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.