Roman Tub Faucet, Standard, 8", 3, Wall Mount, Polished Brass

  • Mfr # KS7022TX
  • Zoro # G0861343
product price: 
$
337.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS7022TX
Zoro #
G0861343
UPC #
663370528088
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2 5/16 in
Item Height (Inch)
4.75
Item Width (Inch)
10.44
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Body Material
Brass
Handle Material
Metal
Number of Handles
2
Material
Brass
Faucet Holes
3
Handles Included
true
Handle Style
Cross
Prop 65 Label
true
Showerhead Included
No
Hose Included
false
Showerhead Flow Rate (GPM)
0
CEC Certified
false
UPC/CUPC Certified
false
Theme
Traditional
Collection
French Country
Pullout Spray
false
Pulldown Spray
false
DOE Certified
false
Sidespray
false
Item Weight (lbs)
7.95
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Faucet Centers
8-1/16
Drain Included
No

Description

KS7022TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews