This item is Discontinued.

Kingston Brass Shower Faucet, Brushed Nickel, Wall Mount GKB1638SO

Shower Faucet, Brushed Nickel, Wall Mount (Discontinued)

  • Mfr # GKB1638SO
  • Zoro # G3918827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKB1638SO
Zoro #
G3918827
UPC #
663370228704
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8", Valve: 6-3/4"
Height
Valve: 6-3/4"
Face Dia.
Shower: 2-3/16"
Item Length (Inch)
9.35
Item Width (Inch)
7
Item Height (Inch)
7.13

Details

Item
Shower Faucet
Material
Brass
Finish
Brushed Nickel
Number of Holes
2
Mounting Type
Wall Mount
Number of Handles
1
Features
Pressure Balanced Valve to Prevent Scalding, Drip Free Washerless Cartridge, Single Handle Lever Operation for Easy Turning, Adjustable Water Savings Showerhead
ADA Compliant
true
Handle Material
Metal
Standards
CUPC Certified
Connection
1/2"-14 NPS
Includes
Pressure Balanced Valve
Sidespray
false
Hose Included
false
Low Lead Compliant
false
Faucet Holes
2
Item Weight (lbs)
4.98
Pullout Spray
false
CEC Certified
false
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Included
No
Collection
Magellan
Showerhead Flow Rate (GPM)
1.5
Handshower Flow Rate (GPM)
0
DOE Certified
false
Handle Style
Lever
Theme
Transitional
Showerhead Included
Yes
UPC/CUPC Certified
true
Handles Included
true
Drain Included
No

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.