Zoro Homepage

Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB245PLSO

  • Zoro # G3093459


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 6-1/2" Shower Arm Length, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB245PLSO
Zoro #
G3093459
UPC #
663370294662
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5
Width
8
Depth
Lever: 2-5/8"
Face Dia.
Shower: 1-3/4"
Length
48
Item Width (Inch)
8
Item Length (Inch)
48
Item Height (Inch)
6.5

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 6-1/2" Shower Arm Length, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2" IPS
Number of Handles
2
Color
Oil Rubbed Bronze
Handle Material
Porcelain
Material
Brass
Valve Type
Washerless Cartridge
Handshower Included
No
Sidespray
false
Handles Included
true
Drain Included
No
DOE Certified
true
Faucet Holes
3
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Handle Style
Lever
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Showerhead Included
Yes
Low Lead Compliant
false
UPC/CUPC Certified
false
Item Weight (lbs)
4.67
Prop 65 Label
true
CEC Certified
true

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.