Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB531LSO

  • Zoro # G3097047


product price: $65.29
/ea

Key Features

Color
Polished Chrome
Material
Brass
Length
48
Width
6.75
Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB531LSO
Zoro #
G3097047
UPC #
663370133091
Country of Origin
Taiwan, Province of China

Dimensions

Length
48
Width
6.75
Height
7.75
Face Dia.
2-3/8"
Item Height (Inch)
7.75
Item Width (Inch)
6.75
Item Length (Inch)
48

Details

Item
Shower Faucet
Color
Polished Chrome
Material
Brass
Weight
2.72
Finish
Polished Chrome
Standards
cUPC Certified
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Valve Type
Stainless Steel Ball Type Cartridge
Includes
Faucet; Mounting Hardware
Number of Handles
1
Number of Holes
2
ADA Compliant
true
Connection
1/2"-14 NPT
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-3/4" Shower Arm Length, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Non-metallic adjustable showerhead
Handle Material
Metal
Handshower Included
No
DOE Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Showerhead Included
Yes
Theme
Traditional
Handle Style
Lever
Sidespray
false
Drain Included
No
UPC/CUPC Certified
true
Pullout Spray
false
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
Faucet Holes
2
Item Weight (lbs)
2.72
CEC Certified
true
Prop 65 Label
true

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.