Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # KX1558

  • Zoro # G0863285


product price: $40.35
/ea

Key Features

Material
Plastic
Width
4-15/16"
Height
3-7/16"
Flow Rate
1.8 gpm
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX1558
Zoro #
G0863285
UPC #
663370573989
Country of Origin
China

Dimensions

Width
4-15/16"
Height
3-7/16"
Face Dia.
4-15/16"
Item Height (Inch)
4.93
Item Width (Inch)
2.5
Item Length (Inch)
3.43

Details

Item
Shower Head
Material
Plastic
Finish
Brushed Nickel
Flow Rate
1.8 gpm
Faucet Finish
Brushed Nickel
Body Material
ABS
ADA Compliant
false
Mounting Type
Wall Mount
Connection
1/2" IPS
Features
Corrosion-Resistant And Long-Lasting Color, Easy Operation Spray Dial Setting Selection, Easy Operation 5 Functions Spray Setting, Steady And Consistent Stream
Standards
ASME A112.18.1/CSA B125.1
Collection
Vilbosch
Handshower Included
No
Item Weight (lbs)
0.51
Showerhead Included
Yes
Prop 65 Label
false
DOE Certified
false
Showerhead Flow Rate (GPM)
1.8
Theme
Modern
CEC Certified
true
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
Hose Included
false
Handshower Flow Rate (GPM)
0
Handles Included
false
Drain Included
No
UPC/CUPC Certified
false

Description

KX1558 5 In. 5-Function Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.