Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # P60SNCK

  • Zoro # G0864204


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic;Brass
Width
Showerhead: 6-5/16"
Height
Showerhead: 6-5/16"
ADA Compliant
false
Body Material
Ceramic/Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60SNCK
Zoro #
G0864204
UPC #
663370223662
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 6-5/16"
Height
Showerhead: 6-5/16"
Depth
Showerhead: 4", Showerarm: 12"
Face Dia.
6-5/16"
Item Length (Inch)
12
Item Height (Inch)
4
Item Width (Inch)
6.25

Details

Item
Shower Head
Material
Ceramic;Brass
Finish
Brushed Nickel
ADA Compliant
false
Body Material
Ceramic/Brass
Faucet Finish
Brushed Nickel
Mounting Type
Wall Mount
Handle Material
Ceramic/Brass
Number of Handles
0
Number of Holes
0
Flow Rate
1.8 gpm
Features
76 Water Jet Channels
Connection
1/2"-14 NPT
Shower Head Type
Sunflower
Collection
Victorian
Theme
Traditional
Drain Included
No
CEC Certified
true
DOE Certified
true
Showerhead Included
Yes
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
3.04
Spout Flow Rate (GPM)
0
Low Lead Compliant
false

Description

P60SNCK Sunflower Shower Head,w/12 In. S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.