Zoro Homepage

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # K131A5

  • Zoro # G0845496


product price: $34.15
/ea

Key Features

Material
Brass
Handle Material
Brass
Number of Holes
0
Number of Handles
1
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K131A5
Zoro #
G0845496
UPC #
663370028533
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 3"
Face Dia.
Shower: 1-3/4"
Item Length (Inch)
3
Item Height (Inch)
1.75
Item Width (Inch)
3

Description

K131A5 1-34 In. OD Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.