Zoro Homepage

Shower Head, Oil Rubbed Bronze, Wall Mount

  • Mfr # P10ORB

  • Zoro # G0863766


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 4-13/16"
Finish
Oil Rubbed Bronze
Number of Handles
0
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10ORB
Zoro #
G0863766
UPC #
663370025372
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 4-13/16"
Depth
3-3/4"
Face Dia.
4-13/16"
Item Width (Inch)
4.88
Item Height (Inch)
3.75
Item Length (Inch)
4.88

Details

Item
Shower Head
Material
Brass
Finish
Oil Rubbed Bronze
Number of Handles
0
Mounting Type
Wall Mount
ADA Compliant
false
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Number of Holes
0
Handle Material
Brass
Features
91 Water Jet Channels, Easy Installation
Connection
1/2"-14 NPT
Handles Included
false
Drain Included
No
Showerhead Included
Yes
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
Sidespray
false
Handshower Flow Rate (GPM)
0
DOE Certified
true
Pullout Spray
false
Hose Included
false
Theme
Traditional
CEC Certified
true
Item Weight (lbs)
1.87
Prop 65 Label
true
Collection
Victorian
Showerhead Flow Rate (GPM)
1.8

Description

P10ORB Brass Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.