Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K139A1

  • Zoro # G0845819


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Width
3-5/8"
Height
4-3/4"
Number of Handles
1
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K139A1
Zoro #
G0845819
UPC #
663370139116
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-5/8"
Height
4-3/4"
Face Dia.
3-5/8"
Item Length (Inch)
3.63
Item Width (Inch)
3.63
Item Height (Inch)
4.75

Details

Item
Shower Head
Material
Brass;Zinc Alloy
Finish
Polished Chrome
Number of Handles
1
Body Material
Brass
Mounting Type
Wall Mount
Faucet Finish
Polished Chrome
ADA Compliant
false
Handle Material
Brass
Number of Holes
0
Features
Changing The Pressure And Flow Is As Simple As Turning The Knob On The Side
Flow Rate
1.8 gpm
Connection
1/2" IPS
Standards
ASME 112.18.1
Shower Head Type
Adjustable
Theme
Traditional
CEC Certified
true
Prop 65 Label
true
Handles Included
true
Drain Included
No
UPC/CUPC Certified
false
Pulldown Spray
false
DOE Certified
true
Sidespray
false
Collection
Victorian
Handshower Included
No
Item Weight (lbs)
2.39
Low Lead Compliant
false
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Hose Included
false
Pullout Spray
false

Description

K139A1 Jet Spray Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.