Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # KX361

  • Zoro # G0863188


product price: $44.15
/ea

Key Features

Material
Plastic
Width
6"
Height
5-1/8"
Number of Handles
0
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX361
Zoro #
G0863188
UPC #
663370249891
Country of Origin
China

Dimensions

Width
6"
Height
5-1/8"
Depth
6"
Face Dia.
6"
Item Height (Inch)
5.13
Item Length (Inch)
6
Item Width (Inch)
6

Details

Item
Shower Head
Material
Plastic
Finish
Polished Chrome
Number of Handles
0
Handle Material
Plastic
Body Material
plastic
ADA Compliant
true
Number of Holes
0
Faucet Finish
Polished Chrome
Features
Corrosion-Resistant And Long-Lasting Color, 2 Function Showerhead- Aeration And Stream Flow, 54 Anti-Clog Water Nozzles
Connection
1/2" IPS
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Hose Included
false
Showerhead Included
Yes
Theme
Traditional
Handles Included
false
DOE Certified
true
Drain Included
No
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Collection
Showerscape
Spout Flow Rate (GPM)
0
CEC Certified
true
Low Lead Compliant
false
Item Weight (lbs)
0.85
Prop 65 Label
false

Description

KX361 2 Function 6 In. 1.75GPM ABS Shower H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.