Shop KINGSTON BRASS
See all product information
Create Account
Shower System with Slide/Grab Bar and Hand Shower, Chrome
- Mfr # KAK2521D
- Zoro # G823926478
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Length
5-1/4 in
Application
Shower Accessories
Inlet Size
1/2"-14
Color
Brushed Nickel
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KAK2521D
- Zoro #
- G823926478
- UPC #
- 196507369211
- Country of Origin
- China
- Application
- Shower Accessories
- Finish
- Chrome
- Color
- Brushed Nickel
- Material
- Brass
- Item
- Shower Combo
- ADA Compliant
- Yes
- Mounting Type
- Wall Mount
- Includes
- Hand Shower;Shower Slide Bar
Dimensions
- Length
- 5-1/4 in
- Inlet Size
- 1/2"-14
- Size
- 5-1/4" (L) x 7-9/16" (W) x 27-1/8" (H)
- Width
- 7 9/16 in
Description
Transform your daily shower into a luxurious spa-like retreat-without the hassle of breaking tiles or costly labor. This hands hower Combo features a convenient shower arm diverter that installs effortlessly between your existing shower arm and showerhead. The 5-function hand shower offers versatility and comfort, while its adjustable bracket securely mounts onto the included grab bar, combining convenience with added safety. Enjoy a premium shower experience that’s both practical and indulgent, all with an easy, DIY installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.