Shower Trim Only For KB1635, Oil Rubbed Bronze

  • Mfr # KB1635TSO

  • Zoro # G3934796


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
true
Showerhead Flow Rate (GPM)
1.8
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1635TSO
Zoro #
G3934796
UPC #
663370077531
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
7
Item Length (Inch)
9.23
Item Width (Inch)
7.38

Details

Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Material
Brass
ADA Compliant
true
Item
Shower Faucet
Showerhead Flow Rate (GPM)
1.8
Handle Material
Metal
Showerhead Included
Yes
Low Lead Compliant
false
Pullout Spray
false
Theme
Traditional
Faucet Holes
2
CEC Certified
true
DOE Certified
true
Number of Handles
1
Handles Included
true
Prop 65 Label
true
Sidespray
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Hose Included
false
Handle Style
Lever
Handshower Included
No
Spout Flow Rate (GPM)
0
Drain Included
No
Item Weight (lbs)
2.63

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.