Zoro Homepage

Shower Trim Only For KB1638, Brushed Nickel

  • Mfr # KB1638TSO

  • Zoro # G3917262


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
true
Item Width (Inch)
7.38
Hose Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1638TSO
Zoro #
G3917262
UPC #
663370077548
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
7.38
Item Length (Inch)
9.23
Item Height (Inch)
7

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Material
Brass
Item
Shower Faucet
ADA Compliant
true
Hose Included
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Drain Included
No
DOE Certified
true
Faucet Holes
2
Low Lead Compliant
false
Handle Material
Metal
CEC Certified
true
Pullout Spray
false
Handle Style
Lever
UPC/CUPC Certified
false
Sidespray
false
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
3.01
Number of Handles
1
Theme
Traditional
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Showerhead Included
Yes

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.