Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Bar Faucet, Brushed Brass
- Mfr # KSD8507CG
- Zoro # G323928552
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Wheel
Height
11-1/4 in
ADA Compliant
No
Includes
Faucet; Mounting Hardware; Installation Manual
Number of Handles
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSD8507CG
- Zoro #
- G323928552
- UPC #
- 196507339153
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 11-1/4 in
- Max. Installation Surface Thickness
- 1.69
- Water Inlet Connection Size
- 1/2 in
Details
- Handle Type
- Wheel
- ADA Compliant
- No
- Item
- Bar Prep Faucets
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Number of Handles
- 1
- Flow Rate
- 1.8 GPM
- Finish
- Brushed Brass
- Body Material
- Brass
- Compliance
- Low Lead Compliant
- Mounting
- Deck Mount
- Faucet Spout
- Gooseneck/High Arc
Description
This faucet's modern features create a bold and edgy design in your kitchen. Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.