Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull-Out Bar Faucet, Antique Brass
- Mfr # LS241DLAB
- Zoro # G623926685
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Faucet Spout
High Arc
Compliance
Low Lead Compliant
Max. Installation Surface Thickness
3
Water Inlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS241DLAB
- Zoro #
- G623926685
- UPC #
- 196507343679
- Country of Origin
- China
Dimensions
- Max. Installation Surface Thickness
- 3
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-1/2 in
Details
- Finish
- Antique Brass
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- Mounting
- Deck Mount
- Flow Rate
- 1.8 GPM
- Number of Handles
- 1
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Lever
- Spout Reach
- 6-3/4 in
- Item
- Bar Prep Faucets
- ADA Compliant
- Yes
Description
Originally designed as a bar faucet, the Concord Collection faucet by Kingston is a versatile powerhouse that goes beyond its initial purpose. Featuring a dual-function pull-out spray, this faucet is perfect for secondary sinks, whether you're rinsing vegetables or cleaning kitchenware. With a generous 9-3/4" clearance from deck to spout, it offers plenty of room to handle even the toughest kitchen tasks. Its sleek tubular design seamlessly matches other faucets in the Concord Collection, making it easy to create a unified, stylish look throughout your kitchen. Practical, stylish, and adaptable-this faucet is a must-have for any modern kitchen.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.