Single-Handle Bar Faucet, Matte Black
- Mfr # LS6100KL
- Zoro # G523929038
product price:
$
409.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
ADA Compliant
Yes
Compliance
Low Lead Compliant
Number of Handles
1
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS6100KL
- Zoro #
- G523929038
- UPC #
- 196507358093
- Country of Origin
- China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 13 in
- Max. Installation Surface Thickness
- 1.77
Details
- Finish
- Matte Black
- ADA Compliant
- Yes
- Item
- Bridge Kitchen Faucet
- Compliance
- Low Lead Compliant
- Number of Handles
- 1
- Handle Type
- Lever
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Flow Rate
- 1.8 GPM
- Body Material
- Brass
- Mounting
- Deck Mount
- Faucet Spout
- High Arc
Description
Bring standout style to your bar with this bar faucet from the Whitaker Collection by Kingston. Featuring bold pipe styling and an industrial lever handle reminiscent of hydraulic machinery, it adds a playful, modern, whimsical look to your space. Enjoy 10” deck-to-spout clearance for comfortable washing of tall glasses. And thanks to its single-hole design, installation is quick and easy.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.