Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Bar Faucet, Polished Nickel
- Mfr # LS853DLPN
- Zoro # G023928050
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Mounting
Deck Mount
Flow Rate
1.8 GPM
ADA Compliant
Yes
Handle Type
Lever
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS853DLPN
- Zoro #
- G023928050
- UPC #
- 196507154343
- Country of Origin
- China
Dimensions
- Max. Installation Surface Thickness
- 1.81
- Water Inlet Connection Size
- 1/2 in
- Height
- 18-5/8 in
Details
- Mounting
- Deck Mount
- Item
- Pot Filler Faucet
- Flow Rate
- 1.8 GPM
- ADA Compliant
- Yes
- Handle Type
- Lever
- Compliance
- Low Lead Compliant
- Number of Handles
- 1
- Body Material
- Brass
- Faucet Spout
- Gooseneck/High Arc
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Finish
- Polished Nickel
Description
Bar prep faucets are designed to be paired with bar sinks, usually with slightly smaller dimensions than standard faucets. Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.