Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Cold Water Filtration Faucet, Matte Black
- Mfr # KS1190AL
- Zoro # G523927522
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Body Material
Brass
Flow Rate
1 GPM
Water Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1190AL
- Zoro #
- G523927522
- UPC #
- 196507487243
- Country of Origin
- Taiwan, Province of China
- Item
- Water Filtration Faucet
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Body Material
- Brass
- Flow Rate
- 1 GPM
- ADA Compliant
- Yes
- Mounting
- Deck Mount
- Handle Type
- Lever
- Number of Handles
- 1
- Finish
- Matte Black
Dimensions
- Water Inlet Connection Size
- 1/4 in
- Max. Installation Surface Thickness
- 2.25
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.