Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Deck-Mount Pre-Rinse Kitchen Faucet, Matte Black
- Mfr # GSY8880CTL
- Zoro # G823928366
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Handle Type
Lever
Material
Brass
Flow Rate
1.8 GPM
Faucet Spout
Spring Neck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSY8880CTL
- Zoro #
- G823928366
- UPC #
- 663370530319
- Country of Origin
- Taiwan, Province of China
- ADA Compliant
- Yes
- Handle Type
- Lever
- Item
- Pre-Rinse Kitchen Faucets
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Spring Neck
- Compliance
- Low Lead Compliant
- Number of Handles
- 1
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Matte Black
- Mounting
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Matte Black
Dimensions
- Height
- 16-1/16 in
- Inlet Size
- 1/2 in
- Length (In.)
- 8 in
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Continental single-handle pre-rinse kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pre-rinse sprayer to tackle tough messes. Matching accessories are available for use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.