Single-Handle Deck-Mount Pre-Rinse Kitchen Faucet with Pot Filler, Matte Black/Brushed Brass
- Mfr # LS850CTLMBBB
- Zoro # G523925641
product price:Â
$
1,009.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Number of Handles
1
Handle Type
Lever
Color/Finish
Polished Nickel
Mounting
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS850CTLMBBB
- Zoro #
- G523925641
- UPC #
- 196507010458
- Country of Origin
- China
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 1
- Handle Type
- Lever
- Color/Finish
- Polished Nickel
- Mounting
- Deck Mount
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Spring Neck
- Material
- Brass
- Compliance
- Low Lead Compliant
- Item
- Pre-Rinse Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Finish
- Matte Black/Brushed Brass
Dimensions
- Height
- 15-15/16 in
- Inlet Size
- 1/2 in
- Length (In.)
- 14 1/8 in
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.