Single-Handle Deck-Mount Pre-Rinse Kitchen Faucet with Pot Filler, Brushed Nickel
- Mfr # LS8508DL
- Zoro # G623926524
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Height
15-15/16 in
ADA Compliant
Yes
Inlet Size
1/2 in
Includes
Faucet; Mounting Hardware
Faucet Spout
Spring Neck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS8508DL
- Zoro #
- G623926524
- UPC #
- 196507323039
- Country of Origin
- China
- ADA Compliant
- Yes
- Item
- Pre-Rinse Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Spring Neck
- Color/Finish
- Brushed Brass
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Number of Handles
- 1
- Mounting
- Deck Mount
- Flow Rate
- 1.8 GPM
- Material
- Brass
- Finish
- Brushed Nickel
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Height
- 15-15/16 in
- Inlet Size
- 1/2 in
- Length (In.)
- 11 3/16 in
Description
This faucet from the Concord collection, boasts bold, sleek design with its cylindrical styling. Designed for optimum versatility and functionality, the restaurant grade sprayhead and the rotating swivel spout leaves no area of the sink untouched as the professional look of the exposed spring provides industrial function in a residential aesthetic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.