Double-Handle Deck-Mount Pre-Rinse Bridge Kitchen Faucet, Polished Nickel
- Mfr # GS1276BPL
- Zoro # G723925359
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Faucet Spout
Coil Spring
Includes
Faucet; Mounting Hardware
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS1276BPL
- Zoro #
- G723925359
- UPC #
- 196507408866
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Lever
- Faucet Spout
- Coil Spring
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Finish
- Polished Nickel
- Color/Finish
- Polished Chrome
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Mounting
- Deck Mount
- Item
- Pre-Rinse Kitchen Faucets
Dimensions
- Height
- 18-3/4 in
- Length (In.)
- 8 in
- Inlet Size
- 1/2 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.