Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Kitchen Faucet, Brushed Brass
- Mfr # KSD2437RNX
- Zoro # G123925515
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
10 in
Color/Finish
Antique Brass
Typical Application
Kitchen Faucets
Mounting Type
Deck Mount
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSD2437RNX
- Zoro #
- G123925515
- UPC #
- 196507375816
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 10 in
- Height
- 13 in
- Width
- 8-1/16 in
Details
- Color/Finish
- Antique Brass
- Typical Application
- Kitchen Faucets
- Mounting Type
- Deck Mount
- Flow Rate
- 1.8 GPM
- Faucet Spout
- High Arc
- Inlet
- 1/2 in
- ADA Compliant
- No
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Number of Handles
- 1
- Handle Type
- Wheel
- Includes
- Faucet; Mounting Hardware
- Item
- One Handle Kitchen Faucets
- Finish
- Brushed Brass
Description
Introducing the single handle kitchen faucet with side spray from the Ostro Collection by Kingston Brass. Featuring a sleek tubular gooseneck spout and a contemporary nautical-style knurled wheel handle, this faucet is designed to be the centerpiece of any modern kitchen. With a projection of over 8 inches and an 8-inch deck-to-spout clearance, it combines style with practicality, making it perfect for tackling any kitchen task. Crafted from solid brass and equipped with a ceramic cartridge, this faucet promises years of reliable performance. It can be easily installed in any 4 or 2-hole kitchen counter setup, making it a versatile addition to your home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.