Bridge Kitchen Faucet with Brass Sprayer, Brushed Nickel
- Mfr # KS3278BEXBS
- Zoro # G023928982
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Inlet
1/2 in
Handle Type
Cross
Compliance
Low Lead Compliant
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3278BEXBS
- Zoro #
- G023928982
- UPC #
- 196507408453
- Country of Origin
- Taiwan, Province of China
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Handle Type
- Cross
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- ADA Compliant
- No
- Faucet Spout
- High Arc
- Color/Finish
- Polished Nickel
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Item
- Bridge Kitchen Faucets
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Mounting Type
- Deck Mount
- Finish
- Brushed Nickel
Dimensions
- Height
- 11-1/16 in
- Length (In.)
- 8 in
- Width
- 9-7/16 in
Description
From the Essex collection by Kingston Brass we introduce this elegant bridge kitchen faucet. Featuring a Victorian-inspired swivel spout and British themed cross handles, this faucet exudes a traditional allure. Crafted from solid brass and equipped with a ceramic cartridge this faucet is designed to provide years of trouble free service, the brass side spray adds elegant functionality to this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.