Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Kitchen Faucet, Brushed Nickel
- Mfr # KSD2438RNK
- Zoro # G923928648
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Faucet Spout
High Arc
ADA Compliant
No
Color/Finish
Matte Black
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSD2438RNK
- Zoro #
- G923928648
- UPC #
- 196507375878
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Deck Mount
- Faucet Spout
- High Arc
- ADA Compliant
- No
- Color/Finish
- Matte Black
- Material
- Brass
- Number of Handles
- 1
- Item
- One Handle Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Handle Type
- Wheel
- Includes
- Faucet; Mounting Hardware
- Finish
- Brushed Nickel
Dimensions
- Width
- 9.5 in
- Length (In.)
- 10 in
Description
Introducing the single handle kitchen faucet with side spray from the Levante Collection by Kingston Brass. Featuring a sleek tubular gooseneck spout and a contemporary nautical-style knurled wheel handle, this faucet is designed to be the centerpiece of any modern kitchen. With a projection of over 8 inches and an 8-inch deck-to-spout clearance, it combines style with practicality, making it perfect for tackling any kitchen task. Crafted from solid brass and equipped with a ceramic cartridge, this faucet promises years of reliable performance. It can be easily installed in any 4 or 2-hole kitchen counter setup, making it a versatile addition to your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.