Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pressure Balanced Shower Faucet, Brushed Brass
- Mfr # KB8657CQLSO
- Zoro # G523929052
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Width
20-1/16 in
Color
Polished Brass
Height
9-3/8 in
Length
8 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB8657CQLSO
- Zoro #
- G523929052
- UPC #
- 196507400143
- Country of Origin
- Taiwan, Province of China
- Color
- Polished Brass
- Item
- Shower Faucets
- Material
- Brass
- Finish
- Brushed Brass
Dimensions
- Width
- 20-1/16 in
- Height
- 9-3/8 in
- Length
- 8 in
Description
This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.