Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pressure Balanced Tub Faucet, Brushed Brass
- Mfr # KB6337PLTO
- Zoro # G823926966
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
6-5/16 in
Application
Shower Faucets & Combo
Material
Brass
Size
6-5/16" (L) x 3" (W) x 6-5/16" (H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB6337PLTO
- Zoro #
- G823926966
- UPC #
- 196507372747
- Country of Origin
- Taiwan, Province of China
- Color
- Brushed Nickel
- Application
- Shower Faucets & Combo
- Material
- Brass
- Finish
- Brushed Brass
Dimensions
- Width
- 3 in
- Length
- 6-5/16 in
- Size
- 6-5/16" (L) x 3" (W) x 6-5/16" (H)
Description
Transform your shower into a luxurious haven with our elegantly designed transitional shower only set. Featuring a 10-inch diverter tub spout, ensuring ample reach into your bathtub for an all-encompassing bathing experience. The modern lever handle not only adds to the timeless appeal but also provides seamless functionality. Enjoy the refreshing experience of a large rain showerhead without the need for a full bathroom remodel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.