Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pressure Balanced Tub Faucet, Brushed Nickel
- Mfr # KB6338ALTO
- Zoro # G623925657
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Application
Shower Faucets & Combo
Length
6-5/16 in
Color
Polished Chrome
Width
6-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB6338ALTO
- Zoro #
- G623925657
- UPC #
- 196507372679
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6-5/16 in
- Width
- 6-5/16 in
- Size
- 6-5/16" (L) x 6-5/16" (W) x 11-5/16" (H)
Details
- Material
- Brass
- Application
- Shower Faucets & Combo
- Color
- Polished Chrome
- Finish
- Brushed Nickel
Description
Transform your shower into a luxurious haven with our elegantly designed transitional shower only set. Featuring a 10-inch diverter tub spout, ensuring ample reach into your bathtub for an all-encompassing bathing experience. The modern lever handle not only adds to the timeless appeal but also provides seamless functionality. Enjoy the refreshing experience of a large rain showerhead without the need for a full bathroom remodel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.