Single-Handle Pressure Balanced Tub Faucet, Polished Chrome
- Mfr # KB6341ALTO
- Zoro # G023927824
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Size
7-1/2" (L) x 6-5/16" (W) x 11-5/16" (H)
Application
Shower Faucets & Combo
Material
Brass
Width
6-5/16 in
Length
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB6341ALTO
- Zoro #
- G023927824
- UPC #
- 196507372006
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 7-1/2" (L) x 6-5/16" (W) x 11-5/16" (H)
- Width
- 6-5/16 in
- Length
- 7-1/2 in
Details
- Application
- Shower Faucets & Combo
- Material
- Brass
- Color
- Brushed Brass
- Finish
- Polished Chrome
Description
Raise your bathing experience to unparalleled levels of luxury with our impeccably designed transitional designed tub set from the Restoration Collection by Kingston Brass. This striking ensemble features a sleek, tubular 11-inch spout, offering an extended projection into your tub. The traditional design lever handle adds a refined touch, seamlessly blending form and function to create a chic, transitional aesthetic. For those who seek to enhance both style and versatility, consider adding a 3-way diverter and hand shower combo from Kingston Brass, designed to elevate your bathing ritual even further. This tub set is the ultimate fusion of sophistication and practicality, making it the perfect addition to any transitional bathroom decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.