Shop KINGSTON BRASS

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB36320AL
  • Zoro # G0848664

product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7-1/2", Spout: 2-5/8"
Height
Spout: 2-5/8"
Mounting Type
Wall Mount
Faucet Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB36320AL
Zoro #
G0848664
UPC #
663370000904
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Polished Brass
Mounting Type
Wall Mount
Faucet Handle Type
Lever
Number of Handles
1
Flow Rate
7.0 gpm
Handle Material
Metal
Item
Tub and Shower Faucet
Body Material
Brass
ADA Compliant
true
Faucet Operation
Standard
Faucet Finish
Polished Brass
Number of Holes
3
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Standards
CUPC Certified
Spout Flow Rate (GPM)
7
Item Weight (lbs)
7.2
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Hose Included
false
Sidespray
false
Showerhead Included
Yes
Pullout Spray
false
Handles Included
true
Handle Style
Lever
Theme
Traditional
UPC/CUPC Certified
true
DOE Certified
true
Low Lead Compliant
false
Collection
Restoration
Handshower Included
No
CEC Certified
true
Faucet Holes
3
Drain Included
No
Showerhead Flow Rate (GPM)
1.8

Dimensions

Width
Lever: 7-1/2", Spout: 2-5/8"
Height
Spout: 2-5/8"
Face Dia.
2-1/4"
Item Width (Inch)
4.94
Item Length (Inch)
7.13
Item Height (Inch)
7.5

Description

KB36320AL TubShower Faucet,w/Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.