Single-Handle Pull-Down Kitchen Faucet, Polished Chrome
- Mfr # LS8691RKZ
- Zoro # G923930047
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
ADA Compliant
No
Color/Finish
Brushed Brass
Handle Type
Wheel
Mounting Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS8691RKZ
- Zoro #
- G923930047
- UPC #
- 196507371436
- Country of Origin
- China
- Finish
- Polished Chrome
- ADA Compliant
- No
- Color/Finish
- Brushed Brass
- Handle Type
- Wheel
- Mounting Type
- Deck Mount
- Material
- Brass
- Number of Handles
- 1
- Typical Application
- Kitchen Faucets
- Type
- Pull-Down Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet;Mounting Hardware
- Faucet Spout
- Gooseneck;High Arc
- Item
- Pull-Down Kitchen Faucet
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
Dimensions
- Length (In.)
- 3 1/4 in
- Height
- 17 in
- Width
- 8-9/16 in
Description
Introducing the transitional pull-down kitchen faucet from the Wendell Collection by Kingston Brass. This stunning faucet brings a delightful blend of whimsy and elegance to your kitchen. Featuring a high-arching swivel spout and a dual-mode pull-down spray head, this faucet provides exceptional reach and versatility, making it easy to tackle any kitchen task. The generous 9-inch deck-to-spout clearance offers ample space for washing large pots and pans, while the swivel capability allows for effortless maneuvering around your sink. The distinctive wheel handle, designed with a textured surface, adds a playful touch and ensures easy operation. Plus, installation is a breeze with a single-hole application.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.