Single-Handle Pull Down Sprayer Bar Faucet, Antique Brass
- Mfr # LS246NYLAB
- Zoro # G623929815
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
1/2 in
Flow Rate
1.8 GPM
Number of Handles
1
Handle Type
Lever
Faucet Spout
High Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS246NYLAB
- Zoro #
- G623929815
- UPC #
- 663370786822
- Country of Origin
- China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 3
- Height
- 14-5/16 in
Details
- Finish
- Antique Brass
- Flow Rate
- 1.8 GPM
- Number of Handles
- 1
- Handle Type
- Lever
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Item
- Bar Prep Faucets
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Body Material
- Brass
- Mounting
- Deck Mount
Description
Sleek luxury is offered at its finest with this faucet's particular styling. Add sleek, contemporary style to your kitchen with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.