Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull Down Sprayer Bar Faucet, Brushed Nickel
- Mfr # LS2468NYL
- Zoro # G323925827
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Mounting
Deck Mount
Water Inlet Connection Size
1/2 in
Number of Handles
1
Body Material
Brass
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS2468NYL
- Zoro #
- G323925827
- UPC #
- 663370759925
- Country of Origin
- China
- Mounting
- Deck Mount
- Number of Handles
- 1
- Item
- Bar Prep Faucets
- Body Material
- Brass
- Handle Type
- Lever
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Finish
- Brushed Nickel
- Faucet Spout
- High Arc
- Includes
- Faucet; Mounting Hardware; Installation Manual
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 3
- Height
- 14-5/16 in
Description
Sleek luxury is offered at its finest with this faucet's particular styling. Add sleek, contemporary style to your kitchen with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.