Single-Handle Pull Down Sprayer Bar Faucet, Brushed Nickel
- Mfr # LS2468DKL
- Zoro # G223930174
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Installation Manual
Max. Installation Surface Thickness
3.35
Height
14-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS2468DKL
- Zoro #
- G223930174
- UPC #
- 663370759994
- Country of Origin
- China
Dimensions
- Max. Installation Surface Thickness
- 3.35
- Height
- 14-5/16 in
- Water Inlet Connection Size
- 1/2 in
Details
- Handle Type
- Lever
- Finish
- Brushed Nickel
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Number of Handles
- 1
- Body Material
- Brass
- Faucet Spout
- Gooseneck;High Arc
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Item
- Bar Prep Faucet
- Mounting
- Deck Mount
- Flow Rate
- 1.8 GPM
Description
Introducing the stunning faucet from the Kaiser collection by Kingston! With its sleek tubular gooseneck pull-down spout and modern cylindrical handle, this faucet is designed to transform your kitchen’s aesthetic. Its compact dimensions make it an ideal choice for secondary or bar sinks. Equipped with a versatile pull-down spray head, this faucet makes tackling kitchen tasks a breeze, blending style with practicality. Plus, it comes with a deck plate, allowing for easy installation in either single or three-hole configurations. Upgrade your kitchen with this perfect fusion of design and functionality!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.