Single-Handle Pull-Out Bar Faucet, Brushed Nickel
- Mfr # LS2418DL
- Zoro # G023926834
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Number of Handles
1
Mounting
Deck Mount
Compliance
Low Lead Compliant
Max. Installation Surface Thickness
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS2418DL
- Zoro #
- G023926834
- UPC #
- 196507343662
- Country of Origin
- China
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 1
- Mounting
- Deck Mount
- Compliance
- Low Lead Compliant
- Item
- Bar Prep Faucets
- Flow Rate
- 1.8 GPM
- ADA Compliant
- Yes
- Handle Type
- Lever
- Spout Reach
- 6-3/4 in
- Faucet Spout
- High Arc
- Body Material
- Brass
- Finish
- Brushed Nickel
Dimensions
- Max. Installation Surface Thickness
- 3
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-1/2 in
Description
Originally designed as a bar faucet, the Concord Collection faucet by Kingston is a versatile powerhouse that goes beyond its initial purpose. Featuring a dual-function pull-out spray, this faucet is perfect for secondary sinks, whether you're rinsing vegetables or cleaning kitchenware. With a generous 9-3/4" clearance from deck to spout, it offers plenty of room to handle even the toughest kitchen tasks. Its sleek tubular design seamlessly matches other faucets in the Concord Collection, making it easy to create a unified, stylish look throughout your kitchen. Practical, stylish, and adaptable-this faucet is a must-have for any modern kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.