Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull Down Sprayer Bar Faucet, Polished Chrome
- Mfr # LS2461DL
- Zoro # G523926075
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Includes
Faucet; Mounting Hardware
Flow Rate
1.8 GPM
Water Inlet Connection Size
1/2 in
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS2461DL
- Zoro #
- G523926075
- UPC #
- 663370759857
- Country of Origin
- China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 14-5/16 in
- Max. Installation Surface Thickness
- 3.14
Details
- Handle Type
- Lever
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Mounting
- Deck Mount
- Body Material
- Brass
- Faucet Spout
- High Arc
- Number of Handles
- 1
- Item
- Bar Prep Faucet
- ADA Compliant
- Yes
- Finish
- Polished Chrome
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. The construction and single handle also provide a sturdy, reliable, and easy to use fixture. The Kaiser single-handle pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extended hose reach and two-function sprayers to help tackle tough messes. Matching accessories are available.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.