Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull-Out Bar Faucet, Matte Black
- Mfr # LS2410DL
- Zoro # G023926490
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Height
11-9/16 in
Body Material
Brass
Max. Installation Surface Thickness
3
Spout Reach
6-3/4 in
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS2410DL
- Zoro #
- G023926490
- UPC #
- 196507343631
- Country of Origin
- China
- Finish
- Matte Black
- Body Material
- Brass
- Spout Reach
- 6-3/4 in
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
- ADA Compliant
- Yes
- Number of Handles
- 1
- Mounting
- Deck Mount
- Faucet Spout
- High Arc
- Item
- Bar Prep Faucets
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
Dimensions
- Height
- 11-9/16 in
- Max. Installation Surface Thickness
- 3
- Water Inlet Connection Size
- 1/2 in
Description
Originally designed as a bar faucet, the Concord Collection faucet by Kingston is a versatile powerhouse that goes beyond its initial purpose. Featuring a dual-function pull-out spray, this faucet is perfect for secondary sinks, whether you're rinsing vegetables or cleaning kitchenware. With a generous 9-3/4" clearance from deck to spout, it offers plenty of room to handle even the toughest kitchen tasks. Its sleek tubular design seamlessly matches other faucets in the Concord Collection, making it easy to create a unified, stylish look throughout your kitchen. Practical, stylish, and adaptable-this faucet is a must-have for any modern kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.