Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull-Out Kitchen Faucet, Brushed Nickel
- Mfr # LS2418DKL
- Zoro # G023929699
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Water Inlet Connection Size
1/2 in
Number of Handles
1
Faucet Spout
High Arc
Spout Reach
6-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS2418DKL
- Zoro #
- G023929699
- UPC #
- 196507343716
- Country of Origin
- China
- Flow Rate
- 1.8 GPM
- Number of Handles
- 1
- Faucet Spout
- High Arc
- Item
- Bar Prep Faucets
- Finish
- Brushed Nickel
- Spout Reach
- 6-3/4 in
- ADA Compliant
- Yes
- Handle Type
- Lever
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- Mounting
- Deck Mount
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-9/16 in
- Max. Installation Surface Thickness
- 3
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. The solid brass construction and single handle also provide a sturdy, reliable, and easy to use fixture. The Kaiser single-handle pull-out bar faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extended hose reach and two-function sprayers to help tackle tough messes. Matching accessories are available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.