Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull-Out Kitchen Faucet, Antique Brass
- Mfr # LS241DKLAB
- Zoro # G023929781
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Compliance
Low Lead Compliant
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
3
Spout Reach
6-3/4 in
Height
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS241DKLAB
- Zoro #
- G023929781
- UPC #
- 196507343723
- Country of Origin
- China
- Compliance
- Low Lead Compliant
- Spout Reach
- 6-3/4 in
- Mounting
- Deck Mount
- Item
- Bar Prep Faucets
- Number of Handles
- 1
- Flow Rate
- 1.8 GPM
- Faucet Spout
- High Arc
- Handle Type
- Lever
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware
- ADA Compliant
- Yes
- Finish
- Antique Brass
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 3
- Height
- 11-1/2 in
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. The solid brass construction and single handle also provide a sturdy, reliable, and easy to use fixture. The Kaiser single-handle pull-out bar faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extended hose reach and two-function sprayers to help tackle tough messes. Matching accessories are available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.