Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull-Out Kitchen Faucet, Matte Black
- Mfr # LS2410DKL
- Zoro # G023926018
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Number of Handles
1
Compliance
Low Lead Compliant
ADA Compliant
Yes
Spout Reach
6-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS2410DKL
- Zoro #
- G023926018
- UPC #
- 196507343686
- Country of Origin
- China
- Body Material
- Brass
- Number of Handles
- 1
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Spout Reach
- 6-3/4 in
- Mounting
- Deck Mount
- Item
- Bar Prep Faucets
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- High Arc
- Finish
- Matte Black
Dimensions
- Height
- 11-1/2 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 3
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. The solid brass construction and single handle also provide a sturdy, reliable, and easy to use fixture. The Kaiser single-handle pull-out bar faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extended hose reach and two-function sprayers to help tackle tough messes. Matching accessories are available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.