Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Handle Tub and Shower Faucet, Antique Brass

  • Mfr # KB86530CML

  • Zoro # G304244961


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Antique Brass
Width
7
Length
7.13
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86530CML
Zoro #
G304244961
UPC #
663370862335
Country of Origin
Taiwan, Province of China

Dimensions

Width
7
Length
7.13
Height
7.5

Details

Material
Brass
Color
Antique Brass
Weight
7.13
Finish
Antique Brass
Features
Heavy duty brass construction, Duraseal washerless cartridge, Equipped with screwdriver stops for easy maintenance, 1/2" NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Diverter included on trim plate, Pressure balanced valve for safety and prevention of spikes in water temperature, Single-handle lever meets ADA guidelines
Includes
Faucet;Mounting Hardware

Description

Embellish your contemporary home with the swankiness and elegance that this tub and shower faucet provides. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.