Zoro Homepage

SRCR128 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Nickel

  • Mfr # SRCR128

  • Zoro # G3174397


product price: $24.45
/ea

Key Features

Collection
Edenscape
Height
0.31
Finish
Brushed Nickel
Material
Brass
Width
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCR128
Zoro #
G3174397
UPC #
663370298738
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.31
Width
1.56
Length
2.81
Item Height (Inch)
0.31
Item Width (Inch)
1.56
Item Length (Inch)
2.81

Details

Item
SRCR128 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Nickel
Collection
Edenscape
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Brass
ADA Compliant
false
Includes
Shower Curtain Ring
Features
Solid Brass Construction with Triple Plating for Durability, Apply to Standard 60"and 72" Shower Curtain, Comes with 12 Pieces per Set, Corrosion-Resistant Finish, Rolling Ball is 8mm Diameter, Ring is made from 2.2mm thick brass, Designed for Long-Lasting Durability, Easy-to-Use
DOE Certified
false
Escutcheon Included
false
Low Lead Compliant
false
Installation Type
Self Rimming
CEC Certified
false
Prop 65 Label
true
UPC/CUPC Certified
false
Item Weight (lbs)
0.26
Warranty
1
Theme
Traditional

Description

Small changes in your bathroom decor can make a great difference to your bathroom atmosphere. Upgrade your shower experience with the effortless glide of these brushed nickel roller ball shower curtain rings. Made of solid brass, these curtain rings are easily installed onto your existing shower curtain rod. 12 pieces are included in each set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.