Shop KINGSTON BRASS
See all product information
Create Account
Stainless Steel Bar Sink Basket Strainer, Antique Brass
- Mfr # K451BAB
- Zoro # G123928783
product price:Â
$
74.95
/ea
Key Features
Material
Brass
Overall Height
9-3/4 in
Overall Width
6-7/16 in
Overall Length
6 in
Color
Antique Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K451BAB
- Zoro #
- G123928783
- UPC #
- 196507017938
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 9-3/4 in
- Overall Width
- 6-7/16 in
- Overall Length
- 6 in
Details
- Material
- Brass
- Color
- Antique Copper
- Item
- Deck-Mount Clawfoot Tub Faucet
- Finish
- Antique Brass
Description
Easy to install and able to fit above most standard bar sink drain openings, the Tacoma stainless steel bar sink duo basket strainer keeps unwanted items from clogging your drain as the solid brass construction ensures durability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.