Stainless Steel Bar Sink Basket Strainer, Brushed Stainless Steel
- Mfr # K451B
- Zoro # G623929907
product price:Â
$
49.95
/ea
Key Features
Material
Stainless Steel
Color
Matte Black
Overall Length
2-7/8 in
Overall Height
2 in
Overall Width
2-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K451B
- Zoro #
- G623929907
- UPC #
- 196507017877
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel
- Item
- Bar Prep Sink Drain
- Color
- Matte Black
- Finish
- Brushed Stainless Steel
Dimensions
- Overall Length
- 2-7/8 in
- Overall Height
- 2 in
- Overall Width
- 2-7/8 in
Description
Easy to install and able to fit above most standard bar sink drain openings, the Tacoma stainless steel bar sink duo basket strainer keeps unwanted items from clogging your drain as the solid brass construction ensures durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.