Shop KINGSTON BRASS
See all product information
Create Account
Stainless Steel Console Sink Legs, Brushed Nickel
- Mfr # VPB36288
- Zoro # G023927626
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Includes
Console Sink Legs
Overall Width
14-3/4 in
Color
Brushed Brass
Overall Length
28-1/2 in
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPB36288
- Zoro #
- G023927626
- UPC #
- 196507349374
- Country of Origin
- Taiwan, Province of China
- Item
- Console Sinks
- Includes
- Console Sink Legs
- Color
- Brushed Brass
- Body Material
- Stainless Steel
- Application
- Bathroom Sinks
- Finish
- Brushed Nickel
Dimensions
- Overall Width
- 14-3/4 in
- Overall Length
- 28-1/2 in
- Overall Height
- 36 in
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Addington brass console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials and sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.