Stainless Steel Console Sink Legs, Polished Chrome
- Mfr # VPB36251
- Zoro # G023928906
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Matte Black
Overall Height
37-5/16 in
Overall Length
35-13/16 in
Application
Bathroom Sinks
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPB36251
- Zoro #
- G023928906
- UPC #
- 196507349213
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 37-5/16 in
- Overall Length
- 35-13/16 in
- Overall Width
- 19-1/8 in
Details
- Item
- Console Sinks
- Color
- Black/Matte Black
- Application
- Bathroom Sinks
- Finish
- Polished Chrome
- Includes
- Vanity Top; Console Sink Legs
- Body Material
- Ceramic
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Addington brass console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials and sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.